CAMOZZI MICRO REGULATOR-1/4-0.5 TO 10 BAR-NON RELIEVING M004-R01
Micro Regulator
See technical informationReferences
Camozzi:M004-R01
Rubix:203A4814
Manufacturer :40-0010-2020


Technical specifications
| Type | micro regulator |
|---|---|
| Connecting diameter (inch) | 1/4 '' |
| Min. service pressure | 0.5 bar |
Product details : CAMOZZI MICRO REGULATOR-1/4-0.5 TO 10 BAR-NON RELIEVING M004-R01
Series M pressure micro regulator is available with G1/8 and G1/4 ports.
Technical specifications
Attributes
| Type | micro regulator |
|---|---|
| Connecting diameter (inch) | 1/4 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 32.40 excl. VAT
/ Each
£ 38.88 incl. VAT
- Usually arrives within 14 working days