References
SMC:AR60-N10G
Rubix:125A0062

Technical specifications
| Type | body size: 60 |
|---|---|
| Connecting diameter (inch) | 1 '' |
| Min. service pressure | 0.5 bar |
Product details : SMC AR60-N10G MODULAR STYLE REGULATOR
AR10-60, Modular Style Regulator
Technical specifications
Attributes
| Logistic Weight | 1269 g |
|---|---|
| Type | body size: 60 |
| Connecting diameter (inch) | 1 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Volume flow rate | 10000 l/min |
Show UNSPSC/ECL@SS
£ 107.94 excl. VAT
/ Each
£ 129.53 incl. VAT
- Delivery usually within ( 4 ) days