SMC VEX1500-04-BG POWER VALVE


Power Valve

References
smc:VEX1500-04-BG
rubix:113A5570
brand logo
brand logo
Technical specifications
Typeregulator valve
Connecting diameter (inch)1/2 ''

Product details : SMC VEX1500-04-BG POWER VALVE


Power valve series VEX includes a regulator valve (VEX1*0), precision regulator (VEX1*3), 3 position valve (VEX3) and a economy valve (VEX5). The 3 port large capacity poppet exhausting regulator is equipped with a relief port the same size as the connection port. The 3-port, 3-position double solenoid that permits vacuum suction, vacuum destruction, and suspension (closed) is ideal for a system where many valves are used.

Strengths

•Power valves series, regulator valve
Styles: air operated, external pilot solenoid
Port sizes (mm): 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/4, 1 1/2, 2
Maximum operating pressure: 1. 0MPa
Ambient and fluid temperature: 0 to 50C

Technical specifications


Attributes
Typeregulator valve
Connecting diameter (inch)1/2 ''
Show UNSPSC/ECL@SS
£ 415.05 excl. VAT
/ Each
£ 498.06 incl. VAT
  • Delivery usually within ( 20 ) days