FESTO 178310 DISPLACEMENT ENCODER
Displacement encoder MME-MTS-TLF
See technical informationSee documentsReferences
Festo:MME-MTS-225-TLF-AIF
Rubix:391A2978
Manufacturer :178310
EAN:4052568144142

Technical specifications
| Material | wrought aluminum alloy (anodized housing); die-cast aluminum (painted cover); steel (slide coupling); reinforced pbt (slide housing, with permanent magnet); pei (mounting clips/flanges) |
|---|---|
| Type | digital magnetostrictive displacement encoder (linear position sensor), non-contact, absolute measurement (can interface, spc-aif protocol) |
| Min. tension | 20.4 V |
Documents
Product details : FESTO 178310 DISPLACEMENT ENCODER
Displacement encoder MME-MTS-225-TLF-AIF With absolute displacement encoder, 225 mm effective electrical displacement, for axis controller type SPC-200 CE mark (see declaration of conformity)=to EU directive for EMC, Measuring method: displacement encoder=Digital, Ambient temperature=-40 - 75 °C, Max. travel speed=10 m/s, Max. travel acceleration=200 m/s2
Displacement encoder MME-MTS-225-TLF-AIF 178310
Technical specifications
Attributes
| Logistic Weight | 840 g |
|---|---|
| Material | wrought aluminum alloy (anodized housing); die-cast aluminum (painted cover); steel (slide coupling); reinforced pbt (slide housing, with permanent magnet); pei (mounting clips/flanges) |
| Type | digital magnetostrictive displacement encoder (linear position sensor), non-contact, absolute measurement (can interface, spc-aif protocol) |
| Min. tension | 20.4 V |
| Min. temperature | -40 °C |
| Max. temperature | 75 °C |
| Max. tension | 28.8 V |
Show UNSPSC/ECL@SS
£ 1,483.70 excl. VAT
/ Each
£ 1,780.44 incl. VAT
- Delivery usually within ( 11 ) days