GATES POLY V BELT 285J7


Micro-V J Belt

References
gates:PJ723/7 285J7 MICROV
rubix:181A2809
manufacturer :9465-21574
ean:5414465518942
brand logo
brand logo
Technical specifications
ProfilePJ
Length723 mm
Number of ribs7
See all Specifications

Product details : GATES POLY V BELT 285J7


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
ProfilePJ
Length723 mm
Number of ribs7
Belt designation7 PJ 723
Show UNSPSC/ECL@SS
£ 13.46 excl. VAT
/ Each
£ 16.15 incl. VAT
  • Usually arrives within 14 working days