GATES 946520126 BELT PJ1105/12 435J12 MICROV

Micro-V J Belt

See technical informationSee documents

References

Gates:PJ1105/12 435J12 MICROV
Rubix:269A9587
Manufacturer :946520126
EAN:5414465517334
brand logo

Technical specifications

Profilepj
Length1105 mm
Number of ribs12
See all Specifications

Documents

Product details : GATES 946520126 BELT PJ1105/12 435J12 MICROV


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
Profilepj
Length1105 mm
Number of ribs12
Ribbed distance2.34 mm
Height3.5 mm
Materialelastomeric rubber
Belt designation12 pj 1105
£ 25.78 excl. VAT
/ Each
£ 30.94 incl. VAT
  • Usually arrives within 14 working days