GATES PL1270 500L (61) MICROV 9472-05004 MULTI RIB BELTS


Micro-V L

References
gates:PL1270 500L (61) MICROV
rubix:249A4037
manufacturer :9472-05004
ean:5412571942255
brand logo
brand logo
Technical specifications
ProfilePL
Length1270 mm
Number of ribs61
See all Specifications

Product details : GATES PL1270 500L (61) MICROV 9472-05004 MULTI RIB BELTS


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
ProfilePL
Length1270 mm
Number of ribs61
Belt designation61 PL 1270
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days