References
Gates:PJ356/7 140J7 MICROV
Rubix:270A0114
Manufacturer :946521830
EAN:5414465926129

Product details : GATES 946521830 BELT PJ356/7 140J7 MICROV
Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.
Strengths
•Extremely smooth operation with little heat development
•High power transfer per rib
Long service life thanks to high transmission power
•Improved performance with external idlers
More compact drive. •less sensitive to material remains in the grooves
•High power transfer per rib
Long service life thanks to high transmission power
•Improved performance with external idlers
More compact drive. •less sensitive to material remains in the grooves
Technical specifications
Attributes
| Profile | pj |
|---|---|
| Length | 356 mm |
| Number of ribs | 7 |
| Material | cr |
| Belt designation | 7 pj 356 |
Show UNSPSC/ECL@SS
£ 11.67 excl. VAT
/ Each
£ 14.00 incl. VAT
- Usually arrives within 14 working days
