GATES 9470-03804 MICRO-V BELT PJ965 380J MICROV - PER RIB


Micro-V J

References
gates:PJ965 380J (124) MICROV
rubix:269A9298
manufacturer :9470-03804
ean:5412571940862
brand logo
brand logo
Technical specifications
ProfilePJ
Length965 mm
Number of ribs124
See all Specifications

Product details : GATES 9470-03804 MICRO-V BELT PJ965 380J MICROV - PER RIB


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
ProfilePJ
Length965 mm
Number of ribs124
Ribbed distance2.34 mm
Height3.5 mm
MaterialElastomeric Rubber
Belt designation124 PJ 965
Show UNSPSC/ECL@SS
£ 207.08 excl. VAT
/ 124 pieces
£ 248.50 incl. VAT
  • Usually arrives within 14 working days