GATES PJ813 320J (124) MICROV 9470-03204 MULTI RIB BELTS


Micro-V J

References
gates:PJ813 320J (124) MICROV
rubix:249A4036
manufacturer :9470-03204
ean:5412571940763
brand logo
brand logo
Technical specifications
ProfilePJ
Length813 mm
Number of ribs124
See all Specifications

Product details : GATES PJ813 320J (124) MICROV 9470-03204 MULTI RIB BELTS


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
ProfilePJ
Length813 mm
Number of ribs124
Belt designation124 PJ 813
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days