GATES 9466-01015 MICRO-V BELT PK1015 MICROV (4x81) - PER RIB


Micro-V K

References
gates:PK1015 (324) MICROV (4x81)
rubix:270A0053
manufacturer :9466-01015
ean:5414465583063
brand logo
brand logo
Technical specifications
ProfilePK
Length1015 mm
Number of ribs324
See all Specifications

Product details : GATES 9466-01015 MICRO-V BELT PK1015 MICROV (4x81) - PER RIB


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
ProfilePK
Length1015 mm
Number of ribs324
Belt designation324 PK 1015
Show UNSPSC/ECL@SS
£ 1,266.84 excl. VAT
/ 324 pieces
£ 1,520.21 incl. VAT
  • Usually arrives within 14 working days