GATES 9467-21876 PL1333/4 525L4 MICROV


Micro-V L

References
gates:PL1333/4 525L4 MICROV
rubix:269A8271
manufacturer :9467-21876
ean:5414465529337
brand logo
brand logo
Technical specifications
ProfilePL
Length1333 mm
Number of ribs4
See all Specifications

Product details : GATES 9467-21876 PL1333/4 525L4 MICROV


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
ProfilePL
Length1333 mm
Number of ribs4
Belt designation4 PL 1333
Show UNSPSC/ECL@SS
£ 31.04 excl. VAT
/ Each
£ 37.25 incl. VAT
  • Usually arrives within 14 working days