GATES 9467-22060 PL1664/14 655L14 MICROV


Micro-V L

References
gates:PL1664/14 655L14 MICROV
rubix:269A9236
manufacturer :9467-22060
ean:5414465531590
brand logo
brand logo
Technical specifications
Profilepl
Length1664 mm
Number of ribs14
See all Specifications

Product details : GATES 9467-22060 PL1664/14 655L14 MICROV


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
Profilepl
Length1664 mm
Number of ribs14
Belt designation14 pl 1664
Show UNSPSC/ECL@SS
£ 127.83 excl. VAT
/ Each
£ 153.40 incl. VAT
  • Usually arrives within 14 working days