References
Gates:PL2845/18 1120L18 MICROV
Rubix:269A9166
Manufacturer :946722598
EAN:5414465534997

Product details : GATES 946722598 BELT PL2845/18 1120L18 MICROV
Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.
Strengths
• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.
Technical specifications
Attributes
| Profile | pl |
|---|---|
| Length | 2845 mm |
| Number of ribs | 18 |
| Belt designation | 18 pl 2845 |
Show UNSPSC/ECL@SS
£ 302.45 excl. VAT
/ Each
£ 362.94 incl. VAT
- Usually arrives within 14 working days
