GATES 9467-22166 PL1842/9 725L9 MICROV


Micro-V L

References
gates:PL1842/9 725L9 MICROV
rubix:269A8414
manufacturer :9467-22166
ean:5414465530937
brand logo
brand logo
Technical specifications
Profilepl
Length1842 mm
Number of ribs9
See all Specifications

Product details : GATES 9467-22166 PL1842/9 725L9 MICROV


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
Profilepl
Length1842 mm
Number of ribs9
Belt designation9 pl 1842
Show UNSPSC/ECL@SS
£ 90.11 excl. VAT
/ Each
£ 108.13 incl. VAT
  • Usually arrives within 14 working days