GATES 9472-07804 MICRO-V BELT PL1981 780L MICROV - PER RIB


Micro-V L

References
gates:PL1981 780L (53) MICROV
rubix:269A9199
manufacturer :9472-07804
ean:5412571942514
brand logo
brand logo
Technical specifications
ProfilePL
Length1981 mm
Number of ribs53
See all Specifications

Product details : GATES 9472-07804 MICRO-V BELT PL1981 780L MICROV - PER RIB


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
ProfilePL
Length1981 mm
Number of ribs53
Belt designation53 PL 1981
Show UNSPSC/ECL@SS
£ 459.51 excl. VAT
/ 53 pieces
£ 551.41 incl. VAT
  • Usually arrives within 14 working days