GATES 9468-22988 PM2693/16 1060M16 MICROV


Micro-V M

References
gates:PM2693/16 1060M16 MICROV
rubix:269A8663
manufacturer :9468-22988
ean:5414465527982
brand logo
brand logo
Technical specifications
Profilepm
Length2693 mm
Number of ribs16
See all Specifications

Product details : GATES 9468-22988 PM2693/16 1060M16 MICROV


Thanks to the design of its flattened ribs, Gates' Micro-V® ribbed belt delivers excellent performance at higher speeds on pulleys of a smaller diameter. This smooth belt surpasses the RMA-standard values for power transmission by 80%. Gates' standard range of ribbed Micro-V® belts includes more than 125 effective lengths so that this range is suitable for a wide scala of applications.

Strengths

• Extremely smooth operation with little heat development.
• High power transfer per rib.
Long service life thanks to high transmission power.
• Improved performance with external idlers.
More compact drive. • less sensitive to material remains in the grooves.

Technical specifications


Attributes
Profilepm
Length2693 mm
Number of ribs16
Belt designation16 pm 2693
Show UNSPSC/ECL@SS
£ 699.43 excl. VAT
/ Each
£ 839.32 incl. VAT
  • Usually arrives within 14 working days