MASCOT 18103 ACCELERATE FLEECE JUMPER W/ZIP AZURE BLUE/DNAVY 4XL
Microfleece Jacket
See technical informationReferences
Mascot:18103-316-91010-4XL
Rubix:378A6992
EAN:5711074650484

Product details : MASCOT 18103 ACCELERATE FLEECE JUMPER W/ZIP AZURE BLUE/DNAVY 4XL
Modern cut. Closer to the body but offering excellent freedom of movement.
Zip closure and inner wind flap that insulates against the wind.
Soft, close-fitting stand-up collar.
Elasticated cuffs.
Retro-reflective features for increased visibility
Zip closure and inner wind flap that insulates against the wind.
Soft, close-fitting stand-up collar.
Elasticated cuffs.
Retro-reflective features for increased visibility
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 4xl |
| Main material | polyester |
| Secondary colour | navy |
| Grammage | 260 g/m² |
Show UNSPSC/ECL@SS
£ 77.58 excl. VAT
/ Each
£ 93.10 incl. VAT
- Usually arrives within 14 working days
