ANSELL MICROFLEX 93-833 DISPOSABLE NITRILE GLOVES XL 9.5-10 PK230
MICROFLEX® 93-833
See technical informationSee documentsReferences
Ansell:93-833 9.5-10
Rubix:121A4015
Manufacturer :93833100
EAN:10076490462489





Documents
Product details : ANSELL MICROFLEX 93-833 DISPOSABLE NITRILE GLOVES XL 9.5-10 PK230
Developed to reduce hand fatigue and provide greater productivity while reducing muscle strain. As the first diagnostic gloves to be certified as ergonomic by U.S. Ergonomics - the industry leader in ergonomic standards - the Microflex 93-833 gloves help provide workers with protection against carpal tunnel syndrome and reduce injury risk factors to help create ergonomic workplaces. They are more comfortable and lighter compared to other diagnostic gloves, thanks to a 0.07 mm thickness in the palm area and an advanced, patented nitrile composition that provides greater tactile sensitivity. Diagnostic gloves that are up to 60% stronger than leading brands of nitrile gloves and up to 90% stronger than leading brands of latex gloves, and are surprisingly thinner and lighter, providing wearers with reliable strength and durability. They provide effective protection against micro-hole hazards, as micro-hole rates are even lower than predicted by the already stringent standards set by regulatory organizations. The gloves do not contain natural latex rubber or powder, which helps ensure that those who wear them are protected from allergies, irritation and dry skin.
Technical specifications
Attributes
| Size | 09,5/10 |
|---|---|
| Length | 240 mm |
| Colour | black |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 250 pieces in distribution box 10 distribution boxes in pack of 2500 pieces in pack of xl: 230 pieces in a distribution box |
| Thickness | 0.07 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 24.72 excl. VAT
/ Each
£ 29.66 incl. VAT
- In stock: Next day delivery