AURELIA 9889 TRANSFORM BLUE POWDER FREE NITRILE GLOVES L BX200
Glove Nitrile Powder Free
See technical informationReferences
Aurelia Gloves:98898
Rubix:80374151

Product details : AURELIA 9889 TRANSFORM BLUE POWDER FREE NITRILE GLOVES L BX200
Material: Nitrile (100% Latex-Free). Glove Design & Feature: Ambidextrous, Powder Free and Finger Textured. Color: Transblue. Palm Thickness 3.2 mil / Finger Thickness 4.0 mil
Technical specifications
Attributes
| Size | l |
|---|---|
| Length | 240 mm |
| Colour | black |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 10 x 200 (200 gloves per box, 10 boxes per case) |
| Thickness | 0.081 mm |
| Material | nitrile |
| Powdered | no |
Show UNSPSC/ECL@SS
£ 11.87 excl. VAT
/ Each
£ 14.24 incl. VAT
- Usually arrives within 14 working days
