G-Nitrile Black Gloves
Size | 8 |
---|---|
Main material | Nitrile |
Packaging | Box of 100 gloves |
Thickness | 0.13 mm |
Cuff style | Beaded cuff |
Powdered | No |
Food contact | Yes |
Colour | Black |
Category | 3 |
AQL (Acceptance Quality Limit) | 1.5 |
Material | Nitrile |
In stock: Next day delivery