ANSELL MICROFLEX 93-843 DISPOSABLE EU FA NITRILE GLOVES M 7.5-8 PK100
Microflex 93843
See technical informationReferences
Ansell:93-843 7.5-8
Rubix:80371046
Manufacturer :93843080
EAN:10076490462625

Product details : ANSELL MICROFLEX 93-843 DISPOSABLE EU FA NITRILE GLOVES M 7.5-8 PK100
Microflex® 93-843 offers advanced barrier protection against contaminants (0.65 AQL). Made with a durable nitrile formulation, this sturdy glove is ideal for long wear times and demanding jobs.
Durable Nitrile Exam Glove with Advanced Barrier Protection.
Strengths
- Durable nitrile formulation for demanding jobs
- Sturdy design for longer wear times
- Exceptional barrier integrity with 0.65 AQL for allowable pinholes
- Textured fingers for a strong, efficient grip
Applications
Body Shop|Machining|Final Assembly|Maintenance|General Purpose Auto Aftermarket|Mechanic Repair|Laboratory Maintenance & Clean-Up|Medical Device Manufacturing|Laboratory Research and Development|Raw Material and Preparation|Healthcare|Hospital and Surgical Centers|First Responders|Animal Health|Specialty Healthcare
Technical specifications
Attributes
| Size | 07,5/08 |
|---|---|
| Length | 245 mm |
| Colour | blue |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 100 gloves per dispenser; 10 dispensers per case (1000 gloves per case) |
| Thickness | 0.18 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 16.51 excl. VAT
/ Each
£ 19.81 incl. VAT
- In stock: Next day delivery