AURELIA 9788 IGNITE ORANGE DIAMOND POWDER FREE NITRILE GLOVES M BX100
Ignite Orange Powder free Nitrile gloves
See technical informationSee documentsReferences
Aurelia Gloves:97887
Rubix:217A1122

Documents
Product details : AURELIA 9788 IGNITE ORANGE DIAMOND POWDER FREE NITRILE GLOVES M BX100
Diamond Textured For Advanced Gripping. 7mil Heavy Duty Industrial Nitrile. Long Lasting Durability. Latex Free
Technical specifications
Attributes
| Size | m |
|---|---|
| Length | 240 mm |
| Colour | orange |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 100 pieces per box (xl & xxl: 90 pieces per box); case quantities commonly 10 boxes (1000 pcs) per case |
| Thickness | 0.18 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 13.73 excl. VAT
/ Each
£ 16.48 incl. VAT
- In stock: Next day delivery
