CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 8 867480
Milling bit - hss co8% short range - centre cut 3 flutes
See technical informationSee documentsReferences
Superseded Ref:7978827
GISS Cutline:867480
Rubix:867480
EAN:3660338214608

Documents
Product details : CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 8 867480
Milling bit - hss co8% short range - centre cut 3 flutes
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 10 mm |
| Number of teeth | 3 |
| Length of cut | 19 mm |
| Total length | 69 mm |
| Centre cut | yes |
| Cutting material | hss-co |
| Cutting angle | 30 ° |
Show UNSPSC/ECL@SS
£ 8.60 excl. VAT
/ Each
£ 10.32 incl. VAT
- In stock: Next day delivery
