CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 10 867481
Milling bit - hss co8% short range - centre cut 3 flutes
See technical informationSee documentsReferences
Superseded Ref:7978828
GISS Cutline:867481
Rubix:867481
EAN:3660338214615

Documents
Product details : CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 10 867481
Milling bit - hss co8% short range - centre cut 3 flutes
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 10 mm |
| Number of teeth | 3 |
| Length of cut | 22 mm |
| Total length | 72 mm |
| Centre cut | yes |
| Cutting material | hss-co |
| Machining material | steel, aluminium, copper, bronze, brass |
| Cutting angle | 30 ° |
Show UNSPSC/ECL@SS
£ 9.18 excl. VAT
/ Each
£ 11.02 incl. VAT
- Usually arrives within 14 working days
