CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 16 867484
Milling bit - hss co8% short range - centre cut 3 flutes
See technical informationSee documentsReferences
GISS Cutline:867484
Rubix:867484
EAN:3660338214646

Documents
Product details : CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 16 867484
Milling bit - hss co8% short range - centre cut 3 flutes
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 16 mm |
| Number of teeth | 3 |
| Length of cut | 32 mm |
| Total length | 92 mm |
| Centre cut | yes |
| Cutting material | hss-co |
| Machining material | steel, aluminium, copper, bronze, brass |
| Cutting angle | 30 ° |
Show UNSPSC/ECL@SS
£ 18.47 excl. VAT
/ Each
£ 22.16 incl. VAT
- In stock: Next day delivery
