References
Walter Prototyp:H302914-10
Rubix:357A4423
Manufacturer :5082291
EAN:4042446062187

Product details : WALTERPROT H302914-10 MILLING CUTTERS SOLID CARBIDE 5082291
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Tail diameter | 10 mm |
| Length of cut | 19 mm |
| Total length | 72 mm |
Show UNSPSC/ECL@SS
£ 87.03 excl. VAT
/ Each
£ 104.44 incl. VAT
- Usually arrives within 14 working days