References
Sandvik Coromant:009370R14 H10
Rubix:1025114
Manufacturer :5756981


Technical specifications
| Insert Type | milling indexable insert (tangential mounting) |
|---|---|
| Nuance/shade | h10 |
| Material | solid carbide |
Product details : 009370R14H10-SVIK TANGENTIAL INSER
Milling insert
Technical specifications
Attributes
| Insert Type | milling indexable insert (tangential mounting) |
|---|---|
| Nuance/shade | h10 |
| Material | solid carbide |
| Insert Size | 10 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 159.20 excl. VAT
/ 10 pieces
£ 191.04 incl. VAT
- Usually arrives within 14 working days