• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,521)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. GUHRING 03682 006.000 MILLS CARBIDE UNIVERS 9036820060000

GUHRING 03682 006.000 MILLS CARBIDE UNIVERS 9036820060000

Mills

See technical information

References

Gühring:3682 6.000
Rubix:340A3453
Manufacturer :9036820060000
EAN:4031093673815
brand logo
brand logo

Product details : GUHRING 03682 006.000 MILLS CARBIDE UNIVERS 9036820060000


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 127.35 excl. VAT
/ Each
£ 152.82 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 1P220-0318-XA1630 SC MILLING CM PLURA 1 7045772DORMER P8233.0X3.0 BURR 3.00 MM X 3.00 MM 6814190WALTERPROT MC232-06.0W4B080C-WJ30ED SC MILLING CUTTERS PERFORM 7568711WALTERPROT H4046919-1-15 ADVANCED MILLING CUTTER 5150683SANDVIK 2F380-1270-076ASD1745 SC MILLING CM PLURA 2 7963642SANDVIK R216.24-12050GCC26P1620 SC MILLING CM PLURA 2 5743080CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 10 867494CUTLINE UK-OEMSC202 OEMSC202 2MM CARBIDE 2FL SLOT DRILL ALCRNSANDVIK 2S221-0800-100-NGH10F SC MILLING CM PLURA 2 6261154CUTLINE 893366 12MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/SSANDVIK 1K232-0500-XA 1730 DURA SOLID CARBIDE END MILL 8213423DORMER S804HA4.0 END MILL 4.00 MM 5982586DORMER S22518.0 END MILL 18.00 MM 6706807DORMER C5058.0 DRILL 8.00 MM 5985530DORMER C24719.0 END MILL 19.00 MM 5984296
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap