Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
MCG DL09-30-10 240V 4KW 3 POLE MINI CONTACTOR WITH 1 NO AUX (H)53 MM X
MCG DL09-30-10 240V 4KW 3 POLE MINI CONTACTOR WITH 1 NO AUX (H)53 MM X
Mini Contactor
References
mcg industrial:
DL09-30-10240V
rubix:
234A6124
Technical specifications
Type
Mini Contactor
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MCG DL09-30-10 240V 4KW 3 POLE MINI CONTACTOR WITH 1 NO AUX (H)53 MM X
Technical specifications
Attributes
Type
Mini Contactor
Voltage
240
V
Amperage
20
A
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.40
excl. VAT
/
Each
£
29.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WIELAND WKN4SLU 4MM EARTH DIN RAIL TERMINAL GREEN/YELLOW
CENTAUR PVC 20 CRB 6W 20MM INTERSECTION 4 WAY BOX WHITE (DIA)20 MM
MCG CX324P415SIS CONNEXS 32A 3P+E 415V INTERLOCK SWITCH S (H)120 MM X
SCHNEIDER, XPEB310, FOOT PEDAL SWITCH
CENTAUR PVC CXAT 32W 75MMX50MM EXTERNAL ANGLE WHITE
SMC IZT40-58D36HR-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC 25 CRB 3W 25MM THROUGH 2 WAY BOX WHITE (DIA)25 MM
SMC IZN10E-02P06-X367 IZN10E IONIZER NOZZLE TYPE
CENTAUR PVC MT 1-1W CMT 1 EQUAL TEE
CENTAUR PVC 20 CRB 3B 20MM THROUGH 2 WAY BOX BLACK (DIA)20 MM
SCHNEIDER ZCE02 ROLLER STEEL PLUNGER
SMC IZT42-190D3AHP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SMC ZS-33-R1 DIN RAIL MOUNTING BRACKET
SCOLMORE INTERNATIONAL LIMITED MM465WH TELEPHONE SECONDARY MODULE - WH
CENTAUR PVC LG 20W 20MM LIGHT GAUGE CONDUIT WHITE (L)3 M X (DIA)20 MM