Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
SCHNEIDER, XPEB310, FOOT PEDAL SWITCH
SCHNEIDER, XPEB310, FOOT PEDAL SWITCH
Electrical components and accessories Schneider Electric
References
schneider electric:
XPEB310
rubix:
201A4426
ean:
3389110164787
Product details
Technical specifications
Product details : SCHNEIDER, XPEB310, FOOT PEDAL SWITCH
Technical specifications
Attributes
Voltage
240
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.70
excl. VAT
/
Each
£
107.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CENTAUR PVC 25 CRB 6B 25MM INTERSECTION 4 WAY BOX BLACK (DIA)25 MM
CENTAUR PVC CMT 0SA 16MMX10MM MINI TRUNKING (L)3 M X (W)16 MM X (D)10
CENTAUR PVC ACD 3 MERIDIAN 3 COMPARTMENT TRUNKING (L)3 M X (H)173 MM X
SMC IZS40-400C-06B IONIZER
CENTAUR PVC CDLB 3W 1 GANG 47MM DRYLINING BOX (H)83 MM X (W)83 MM X (D
SMC IZT41-82D38HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
EATON EMERGENCY STOP M22-PV/KC11/IY
CENTAUR PVC 25 CRB 5W 25MM TEE 3 WAY BOX WHITE (DIA)25 MM
CENTAUR PVC CSB 25B 25MM SLIP BEND BLACK (DIA)25 MM
HAGER IU2 2MOD SHEET STEEL ENCLOSURE (H)152 MM X (W)50 MM X (D)61.5 MM
GREENBROOK ELECTRICAL T17B-C TIMER PLUG IN ELECTRONIC (H)123 MM X (W)6
CENTAUR PVC CMXT 32W 75MMX50MM MAXI TRUNKING WHITE (L)3 M X (H)75 MM X
MK K2747WHI 13AMP 2 GANG SWITCHED SOCKET
NIGLON LTD LRS6G 2IN LOCKRINGS ZINC PACK OF 50
SMC IZT41-46D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER