CENTAUR PVC 20 CRB 6W 20MM INTERSECTION 4 WAY BOX WHITE (DIA)20 MM

Conduit 4 Way Box

See technical informationSee documents

References

Centaur Manufacturing:20CRB6W
Rubix:234A6273
brand logo

Technical specifications

Typeconduit 4 way box
See all Specifications

Documents

Product details : CENTAUR PVC 20 CRB 6W 20MM INTERSECTION 4 WAY BOX WHITE (DIA)20 MM


Strengths

•Provision for brass earth terminal
Provision for countersunk installation
To suit M4 screw threads
Suitable for loads up to 3kg centrally at 60 Degrees maximum

Technical specifications


Attributes
Typeconduit 4 way box
Colourwhite
  • Delivery usually within ( 3 ) days