MCG CX324P415SIS CONNEXS 32A 3P+E 415V INTERLOCK SWITCH S (H)120 MM X
Connexs
See technical informationSee documentsReferences
MCG Industrial:CX324P415SIS
Rubix:234A6090

Documents
Product details : MCG CX324P415SIS CONNEXS 32A 3P+E 415V INTERLOCK SWITCH S (H)120 MM X
Connexs 32A 3P+E 415V Interlock Switch S (H)120 mm x (W)165 mm x (D)115 mm
Technical specifications
Attributes
| Type | interlocked switched socket |
|---|---|
| Voltage | 415 V |
| Amperage | 32 A |
| Material | plastic |
| Colour | white |
Show UNSPSC/ECL@SS
£ 67.01 excl. VAT
/ Each
£ 80.41 incl. VAT
- Delivery usually within ( 3 ) days
