CAMOZZI 24N2A25A025 MINI CYLINDER-DOUBLE ACTING-25MM BORE-25MMSTROKE

Mini Cylinder

See technical informationSee documents
References
Camozzi:24N2A25A025
Rubix:255A7994
Manufacturer :1028029180100
brand logo
Technical specifications
Cylinder diameter25 mm
Cylinder stroke25 mm
Typemini cylinder
See all Specifications
Documents

Product details : CAMOZZI 24N2A25A025 MINI CYLINDER-DOUBLE ACTING-25MM BORE-25MMSTROKE


Double acting operation pneumatic mini-cylinders. The choice of materials and other design features have provided the basis for a complete range of versatile and very reliable cylinders.The precise method of crimping the barrel at the head and cap ensures that all the parts are perfectly aligned. Since the Series 24 may operate at very high speeds, bumpers are attached to the piston as standard in order to reduce noice and wear resulting from high impact loads. Series 24 are suitable for mounting magnetic proximity switches.

Technical specifications


Attributes
Cylinder diameter25 mm
Cylinder stroke25 mm
Typemini cylinder
Min. temperature0 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 61.28 excl. VAT
/ Each
£ 73.54 incl. VAT
  • Usually arrives within 14 working days