SMC CUJB4-20D MINI FREE MOUNT CYLINDER
Mini Free Mount Cylinder
See technical informationSee documentsReferences
SMC:CUJB4-20D
Rubix:393A6822
Manufacturer :00377993

Technical specifications
| Type | mini free mount cylinder |
|---|---|
| Cylinder diameter | 4 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : SMC CUJB4-20D MINI FREE MOUNT CYLINDER
The CUJ miniature free mount series is a space saving compact cylinder. It is available in 4mm to 10mm bore sizes with stroke lengths up to 20mm for double acting and 10mm for single acting. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x15x10 mm |
|---|---|
| Logistic Weight | 13 g |
| Type | mini free mount cylinder |
| Cylinder diameter | 4 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 30.07 excl. VAT
/ Each
£ 36.08 incl. VAT
- Usually arrives within 14 working days