SMC CUJB10-8S MINI FREE MOUNT CYLINDER
Mini Free Mount Cylinder
See technical informationSee documentsReferences
SMC:CUJB10-8S
Rubix:393A6780
Manufacturer :00035360
EAN:3618035665629

Technical specifications
| Type | mini free mount cylinder |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 8 mm |
Documents
Product details : SMC CUJB10-8S MINI FREE MOUNT CYLINDER
The CUJ miniature free mount series is a space saving compact cylinder. It is available in 4mm to 10mm bore sizes with stroke lengths up to 20mm for double acting and 10mm for single acting. Options include auto switch capabilities, double and single acting, mounting from 4 directions
Strengths
•Miniature free mount
Space saving compact cylinder
Available in 4mm to 10mm bore size
Space saving compact cylinder
Available in 4mm to 10mm bore size
Technical specifications
Attributes
| Type | mini free mount cylinder |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 8 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 30.07 excl. VAT
/ Each
£ 36.08 incl. VAT
- Usually arrives within 14 working days