SMC CDUJB12-35D MINI FREE MOUNT CYLINDER
Mini Free Mount Cylinder
See technical informationSee documentsReferences
SMC:CDUJB12-35D
Rubix:393A6787
Manufacturer :01952258

Technical specifications
| Cylinder diameter | 12 mm |
|---|---|
| Cylinder stroke | 35 mm |
| Type | mini free mount cylinder |
Documents
Product details : SMC CDUJB12-35D MINI FREE MOUNT CYLINDER
The CUJ miniature free mount series is a space saving compact cylinder. It is available in 4mm to 10mm bore sizes with stroke lengths up to 20mm for double acting and 10mm for single acting. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
Strengths
•Miniature free mount
Space saving compact cylinder
4mm to 10mm bore size
Space saving compact cylinder
4mm to 10mm bore size
Technical specifications
Attributes
| Cylinder diameter | 12 mm |
|---|---|
| Cylinder stroke | 35 mm |
| Type | mini free mount cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 44.26 excl. VAT
/ Each
£ 53.11 incl. VAT
- Usually arrives within 14 working days