SMC CDM2KB20-25AZ AIR CYLINDER
C(D)M2K-Z, Air Cylinder, Non-rotating, Double Acting, Single Rod
See technical informationSee documentsReferences
SMC:CDM2KB20-25AZ
Rubix:392A7366
Manufacturer :CDM2KB20-25AZ

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | double acting air cylinder |
Documents
Product details : SMC CDM2KB20-25AZ AIR CYLINDER
We are proud to introduce our Series CM2-Z round air cylinder. This new model delivers improved assembly time and reduced maintenance costs thanks to the auto-switch position, which can be altered by the loosening of just one screw. The addition of a transparent auto switch bracket provides improved visibility of the status of the switch and the Series delivers extra flexibility including the option of male and female rods. Where space is at a premium, you can select a female rod end (up to 29 mm shorter) and/or boss-cut type (up to 16 mm shorter). With a wide range of mounting brackets available, the CM2-Z also delivers greater mounting flexibility, making it ideal for use in applications such as pick and place, positioning and clamping.
Strengths
Non-rotating rod: double acting single rod
Bore sizes: 20, 25, 32, & 40 (mm)
Strokes from 1mm through 1000mm
Mounts: basic, foot, front & rear flange, clevis, trunnion
With or without nylon or heat resistant rod boot
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | double acting air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 94.29 excl. VAT
/ Each
£ 113.15 incl. VAT
- Usually arrives within 14 working days