Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
MECALINE 895815 CYLINDER ISO6432 D16 C75 D M
MECALINE 895815 CYLINDER ISO6432 D16 C75 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895815
rubix:
259A5917
manufacturer :
895815
ean:
3660338481178
Technical specifications
Cylinder diameter
16
mm
Cylinder stroke
75
mm
Type
iso6432
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895815 CYLINDER ISO6432 D16 C75 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
Cylinder diameter
16
mm
Cylinder stroke
75
mm
Type
iso6432
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.01
excl. VAT
/
Each
£
37.21
incl. VAT
In stock: Next day delivery
Select variants (51)
Add to cart
Check our products from related categories
SMC CDBM2G40-200-RN END LOCK CYLINDER
SMC C85F12-10 AIR CYLINDER
SMC JCDMBZ20-125 AIR CYLINDER
SMC C95NDB32-750 LOCKING ISO-VDMA CYLINDER
SMC C95NDB80-175 LOCKING ISO-VDMA CYLINDER
SMC MDBL50-1000Z AIR CYLINDER
SMC CDG5EA40TFSR-25 STAINLESS STEEL CYLINDER
SMC CKG1B50-125Y WELDING CLAMP CYLINDER
SMC JCDMBZ25-50F AIR CYLINDER
SMC ECRA1BW80-180C ROTARY ACTUATOR
SMC CDG5EA63TFSV-75 STAINLESS STEEL CYLINDER
SMC CP96SDB80-950 ISO 15552 CYLINDER
MATARA MCMI-11-20-160 ISO6432 CYLINDER 20MM BORE 160MM STROKE MAGNETIC
SMC JCDMBZ25-125F AIR CYLINDER
SMC CG1BN20-30 AIR CYLINDER