SMC CDUW16-30D THRU-ROD FREE MOUNT CYLINDER
Mini Free Mount Cylinder
See technical informationSee documentsReferences
SMC:CDUW16-30D
Rubix:113A0191
Manufacturer :00019787

Technical specifications
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 30 mm |
| Type | mini free mount cylinder |
Documents
Product details : SMC CDUW16-30D THRU-ROD FREE MOUNT CYLINDER
The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
Strengths
•Free mount cylinder, double rod type
Bore sizes from 6mm to 32mm
Stroke lengths up to 50mm
Space saving
Auto-switch capable
Bore sizes from 6mm to 32mm
Stroke lengths up to 50mm
Space saving
Auto-switch capable
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 30 mm |
| Type | mini free mount cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 88.30 excl. VAT
/ Each
£ 105.96 incl. VAT
- Delivery usually within ( 17 ) days