References
SMC:EMY1B25G-900
Rubix:108A7089
Manufacturer :00044580

Technical specifications
| Type | rodless cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 900 mm |
Documents
Product details : SMC EMY1B25G-900 MECHANICAL RODLESS CYLINDER
For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution. Piping options can be selected according to the application. MY1 is available in 9 bore sizes from 16mm to 100mm. Standard strokes are available up to 2000mm with a 5000mm long stroke option on some bore sizes.
Strengths
•Mechanical joint rodless cylinder with slide bearing
Bore sizes: 16, 20, 25, 32, 40, 50, 63 *
Strokes up to 5000mm depending upon bore size
With one or two stroke adjusters with or without shocks
Variety of switches lead wire lengths
Bore sizes: 16, 20, 25, 32, 40, 50, 63 *
Strokes up to 5000mm depending upon bore size
With one or two stroke adjusters with or without shocks
Variety of switches lead wire lengths
Technical specifications
Attributes
| Type | rodless cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 900 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Design size | 25 |
Show UNSPSC/ECL@SS
£ 408.33 excl. VAT
/ Each
£ 490.00 incl. VAT
- Delivery usually within ( 4 ) days