Mini Pneumatic Cylinder ISO P1A Series.
Cylinder diameter | 12 mm |
---|---|
Cylinder stroke | 40 mm |
Type | Double effect |
Cylinder diameter | 12 mm |
---|---|
Cylinder stroke | 40 mm |
Type | Double effect |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Usually arrives within 14 working days