References
Optibelt:760 8M 20 HIPO
Rubix:266A3685
Manufacturer :1082013
EAN:4044978558459

Product details : OPTIBELT 760 8M 20 HIPO 1082013
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 760 mm |
| Belt width | 20 mm |
| Pitch | 8 mm |
| Number of teeth | 95 |
Show UNSPSC/ECL@SS
£ 17.84 excl. VAT
/ Each
£ 21.41 incl. VAT
- Usually arrives within 14 working days
