MECALINE MINI COUPLING MALE PLUG -MALE G 1/4IN 884636
MINI SERIES QUICK COUPLINGS - MALE
See technical informationSee documentsReferences
Mecaline:884636
Rubix:216A3215
EAN:3660338380143
Documents
Product details : MECALINE MINI COUPLING MALE PLUG -MALE G 1/4IN 884636
MINI Single Cut Industrial Couplings and Ferrules (5mm Diameter) are the world's most popular profile in this nominal diameter.
Suitable for compressed air, water and a wide range of liquid and gaseous fluids.
One-handed coupling system.Interchangeability:- Rectus Parker Serie 21/90- Camozzi 5050/5150- CEJN 200- Aignep Serie 110
Material: Nickel Plated Brass body. Nominal pressure : 12 bar. Temperature : -20 °C...+80 °C.
Suitable for compressed air, water and a wide range of liquid and gaseous fluids.
One-handed coupling system.Interchangeability:- Rectus Parker Serie 21/90- Camozzi 5050/5150- CEJN 200- Aignep Serie 110
Material: Nickel Plated Brass body. Nominal pressure : 12 bar. Temperature : -20 °C...+80 °C.
Technical specifications
Attributes
| Connection 1 | g1/4 |
|---|---|
| Material | nickel-plated brass |
| Standard | no |
Show UNSPSC/ECL@SS
£ 9.96 excl. VAT
/ Each
£ 11.95 incl. VAT
- In stock: Next day delivery

