MECALINE 894391 PLUG ISO C10 FEMALE CONNECTING 1/2
FEMALE THREADED END - ISO C
See technical informationSee documentsReferences
Superseded Ref:860298
Mecaline:894391
Rubix:253A0683
EAN:3660338468124
Documents
Product details : MECALINE 894391 PLUG ISO C10 FEMALE CONNECTING 1/2
Material: hardened zinc-plated steel. Flux diameter: 5.5 mm. ISO C10 profile. Pressure rating: 12 bar. Temperature: -20°C to +80°C.
Technical specifications
Attributes
| Connection 1 | g1/2 |
|---|---|
| Material | steel |
| Standard | ISO C |
Show UNSPSC/ECL@SS
£ 6.92 excl. VAT
/ Each
£ 8.30 incl. VAT
- Usually arrives within 14 working days

