MECALINE COUPLINGS ISO B12 FEMALE 1/4 736028


QUICK RELEASE SAFETY COUPLINGS – ISO B - FEMALE

References
mecaline:736028
rubix:216A3130
ean:3660338021084
COUPLINGS ISO B12 FEMALE Connecting diameter (inch) '' 1/4
brand logo
Technical specifications
Connection 11/4
MaterialReinforced Polymer Body
StandardISO B12
See all Specifications

Product details : MECALINE COUPLINGS ISO B12 FEMALE 1/4 736028


MECALINE coupling enable connection and disconnection in complete safety, via a pressurisation mechanism that guarantees disconnection with no rick of hose-whip. These safety couplings are compliant with the standards ISO 4414 and ISO 6150 B (Ø 6 mm flow Passage). Material: Reinforced Polymeric body. Flow: 883 l/min at 6 bar with Delta P 10%. Max working pressure: 16 bars . Temperature: -15°C to + 70°C

Technical specifications


Attributes
Connection 11/4
MaterialReinforced Polymer Body
StandardISO B12
Metric passage diameter6 mm
Show UNSPSC/ECL@SS
£ 23.10 excl. VAT
/ Each
£ 27.72 incl. VAT
  • In stock: Next day delivery