SMC MSZB30A 3-POSITION ROTARY TABLE
MSZ, 3-Position Rotary Table
See technical informationSee documentsReferences
SMC:MSZB30A
Rubix:109A0094
Manufacturer :MSZB30A
EAN:3618036365221

Technical specifications
| Type | 3-position rotary table |
|---|---|
| Cylinder diameter | 30 mm |
| Cylinder stroke | 70 mm |
Documents
Product details : SMC MSZB30A 3-POSITION ROTARY TABLE
3-position rotary table
Sizes: 10, 20, 30, 50
Rotating angle: Up to 190°
Adjustable rotation time range: from 0.2 to 1 s/90°.
Sizes: 10, 20, 30, 50
Rotating angle: Up to 190°
Adjustable rotation time range: from 0.2 to 1 s/90°.
Precision: B (Basic)
Size: 30mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Size: 30mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | 3-position rotary table |
|---|---|
| Cylinder diameter | 30 mm |
| Cylinder stroke | 70 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Design size | 34.7 |
| Series | msz |
Show UNSPSC/ECL@SS
£ 813.73 excl. VAT
/ Each
£ 976.48 incl. VAT
- Delivery usually within ( 4 ) days