SMC CDBX2N15-100 AIR CYLINDER


Dual Piston Double Rod

References
smc:CDBX2N15-100
rubix:114A2783
brand logo
brand logo
Technical specifications
TypeDual Piston Double Rod
Cylinder diameter15 mm
See all Specifications

Product details : SMC CDBX2N15-100 AIR CYLINDER


CX2 slide units offer highly accurate positioning and smooth operation with large forces. Its compact design and low profile accommodate minimum space requirements to meet many design applications. CX2 units are available in three bore sizes and strokes from 25mm to 200mm. Through- holes in the housing provide for direct load mounting or fixed positioning of the body. Optional auto-switches may be mounted either directly to the body housing or on an end-plate supported rail.
Cylinder: DB (Auto Switch/Housing Mount)
Model: N (Non-lube)
Bore Size: 15mm
Port Thread: Rc (M ø10, ø15)
Stroke: 100mm
Cushion: 2 Adjuster Bolts
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
TypeDual Piston Double Rod
Cylinder diameter15 mm
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke100 mm
Design size15
Show UNSPSC/ECL@SS
£ 415.56 excl. VAT
/ Each
£ 498.67 incl. VAT
  • Delivery usually within ( 4 ) days