References
SMC:EMXS20-150R
Rubix:2602493

Technical specifications
| Type | slide table |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 150 mm |
Documents
Product details : SMC EMXS20-150R AIR SLIDE TABLE
Applications that call for precise movement ranging from 10-150mm * typically require a cylinder and a precision guide. The MXS accomplishes this by integrating a cross roller bearing with a guide and two small air cylinders for compact force generation. The MXS is available in six sizes each with set stroke lengths and is standard with auto switch capability. Stroke adjustments are available for extend, retract, or both in ranges of 0-5mm, 0-15mm, and 0-25mm. In addition, there are many other standard options that include, shock absorbers, end lock, axial piping, and buffer.
Strengths
Air slide table
Strokes: 5mm to 150mm, depending upon bore size
With or without stroke adjuster with or without shock
Options: buffer, end lock, axial piping
Variety of switches with a variety of wire lead lengths
Strokes: 5mm to 150mm, depending upon bore size
With or without stroke adjuster with or without shock
Options: buffer, end lock, axial piping
Variety of switches with a variety of wire lead lengths
Technical specifications
Attributes
| Logistic Weight | 3640 g |
|---|---|
| Type | slide table |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 150 mm |
| Design size | 20 |
Show UNSPSC/ECL@SS
£ 953.14 excl. VAT
/ Each
£ 1,143.77 incl. VAT
- Delivery usually within ( 4 ) days