References
Festo:SLS-10-25-P-A
Rubix:110A4270
Manufacturer :170495
EAN:4052568139018

Technical specifications
| Type | mini slide |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 170495 MINI SLIDE SLS-10-25-P-A
Mini slide SLS-10-25-P-A Slim design with precision ball-bearing guide. Stroke=25 mm, Piston diameter=10 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 260 g |
|---|---|
| Type | mini slide |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Design size | 10 |
Show UNSPSC/ECL@SS
£ 425.62 excl. VAT
/ Each
£ 510.74 incl. VAT
- Delivery usually within ( 2 ) days